Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1766-20

  • Zoro # G9055113


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Width
15
Flow Rate (GPM)
1.8
Depth
Lever: 2-3/8"
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-20
Zoro #
G9055113
UPC #
760724295297
Country of Origin
United States

Dimensions

Width
15
Depth
Lever: 2-3/8"
Height
10.19
Length
10.63
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Number of Holes
3
Mounting Type
Deck
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Weight
6.8
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.