Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-1776-20

  • Zoro # G9066812


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Depth
Faucet: 10-3/8"
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
Height
10.19
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1776-20
Zoro #
G9066812
UPC #
760724998983
Country of Origin
United States

Dimensions

Depth
Faucet: 10-3/8"
Height
10.19
Width
15
Length
10.38
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Weight
7.5
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.