Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Stainless Steel (PVD), Deck 3-2026/20

Tub Faucet, Stainless Steel (PVD), Deck (Discontinued)

  • Mfr # 3-2026/20
  • Zoro # G9094462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2026/20
Zoro #
G9094462
UPC #
760724274070
Country of Origin
United States

Dimensions

Height
3.81
Width
Tub Faucet: 2-1/2", Lever: 2"
Length
10.75
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Stainless Steel (PVD)
Features
Intended For Use With Newport Brass Rough Valve Item 1-502 As Specified (Required Accessory)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
10.2
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.