Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2416-20

  • Zoro # G8935596


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Material
Solid Brass
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-20
Zoro #
G8935596
UPC #
760724189978
Country of Origin
United States

Dimensions

Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Height
6.5
Faucet Center Size
8
Handle Length (in)
3.75
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
Mounting Type
Deck
Connection
3/4" NPT
Number of Holes
3
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.85
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Tub Spout Reach
7.31
Faucet Material
Brass

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.