Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2456-20

  • Zoro # G9066785


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Width
2-7/8" (Spout), 2-1/4" (Valve)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2456-20
Zoro #
G9066785
UPC #
760724181545
Country of Origin
United States

Dimensions

Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Height
6.94
Depth
9-1/4"
Faucet Connection Size
0.75
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
ADA Compliant
Yes
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Weight
6.9
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
9.06
Drain included
No
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.