Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2486-20

  • Zoro # G9089763


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
ADA Compliant
No
Width
1.85" (Spout), 1.85" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-20
Zoro #
G9089763
UPC #
760724371939
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Depth
9.34"
Height
11.5
Length
9.34
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Number of Handles
2
Handle Type
Lever
Connection
3/4" NPT
Weight
3.7
Tub Spout Reach
7.94
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.