Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2566-20

  • Zoro # G9076147


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
3.75
Length
10
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2566-20
Zoro #
G9076147
UPC #
760724513575
Country of Origin
United States

Dimensions

Height
3.75
Length
10
Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
No
Connection
3/4" NPT
Handle Type
Lever
Weight
11
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.