Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2576-20

  • Zoro # G8931353


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2576-20
Zoro #
G8931353
UPC #
709180174937
Country of Origin
United States

Dimensions

Height
7.39
Length
11.15
Depth
11.15"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Number of Handles
2
ADA Compliant
No
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
11.95
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.29
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.