Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2916-20

  • Zoro # G9010417


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
No
Connection
3/4" NPT
Mounting Type
Deck
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-20
Zoro #
G9010417
UPC #
760724584186
Country of Origin
United States

Dimensions

Length
10.8
Height
8
Depth
10.8"
Width
2.93" (Spout), 2.27" (Valve)
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
No
Connection
3/4" NPT
Mounting Type
Deck
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Weight
5.95
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
9.12
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.