Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-3106-20

  • Zoro # G9048883


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-20
Zoro #
G9048883
UPC #
709180091982
Country of Origin
United States

Dimensions

Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Length
9.31
Depth
9-5/16"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
3.7
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.