Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-3126-20

  • Zoro # G9006253


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-20
Zoro #
G9006253
UPC #
760724595564
Country of Origin
United States

Dimensions

Length
8.56
Width
1-3/4" (Spout), 1-7/8" (Valve)
Height
7.06
Depth
8-9/16"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Connection
3/4" NPT
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Weight
4.25
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.13

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.