Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-896-20

  • Zoro # G9006244


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
11.69
Includes
Full Line of Matching Accessories
Number of Handles
2
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-20
Zoro #
G9006244
UPC #
760724066255
Country of Origin
United States

Dimensions

Length
11.69
Width
15
Height
7.81
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Holes
3
Includes
Full Line of Matching Accessories
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Cross
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
6.05
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.