Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-916-20

  • Zoro # G8971043


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2"-14 NPT
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-20
Zoro #
G8971043
UPC #
709180086438
Country of Origin
United States

Dimensions

Length
11.5
Height
5.6
Depth
Spout: 11-1/2"
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
1/2"-14 NPT
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Mounting Type
Deck
Weight
5.75
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.