Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-926-20

  • Zoro # G8933593


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Depth
Spout: 11-1/2", Valve: 2-3/8"
Handle Type
Cross
Mounting Type
Deck
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-20
Zoro #
G8933593
UPC #
760724017868
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 2-3/8"
Length
11.5
Height
6.56
Width
15
Faucet Connection Size
0.75
Handle Length (in)
2
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Cross
Mounting Type
Deck
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Includes
Full Line of Matching Accessories
Connection
1/2"-14 NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
5.75
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.25

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.