Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-936-20

  • Zoro # G9006217


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 13-7/16", Valve: 2-3/8"
Face Dia.
3/4"
ADA Compliant
No
Flow Rate (GPM)
1.8
Length
13.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-20
Zoro #
G9006217
UPC #
760724076254
Country of Origin
United States

Dimensions

Depth
Spout: 13-7/16", Valve: 2-3/8"
Face Dia.
3/4"
Length
13.38
Width
Spout: 2-13/16", Valve: 2-3/8"
Height
9.75
Handle Length (in)
2
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Handle Type
Cross
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Weight
5.55
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
11.56

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.