Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-996L-20

  • Zoro # G9089885


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-20
Zoro #
G9089885
UPC #
760724242406
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Valve: 2-3/8"
Length
9.56
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
Yes
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Weight
5.5
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.