Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-1225/20

  • Zoro # G8960096


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
Spout: 1-1/2"
Length
7.59
Mounting Type
Wall
Height
2.81
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1225/20
Zoro #
G8960096
UPC #
760724612124
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Length
7.59
Height
2.81
Width
8
Depth
Spout: 7-9/16", Valve: 2-7/8"
Faucet Connection Size
0.5
Handle Length (in)
2.94
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Cross
Handle Material
Brass
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Weight
4.65
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.