Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-1625-20

  • Zoro # G8936436


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Depth
Valve: 2-13/16", Tub: 7-7/16"
Connection
3/4" NPT
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-20
Zoro #
G8936436
UPC #
709180134610
Country of Origin
United States

Dimensions

Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Width
7.88
Length
7.44
Faucet Connection Size
0.75
Handle Length (in)
2.85
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Mounting Type
Wall
Weight
7.35
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.75
Faucet Material
Brass
Handle Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.