Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-1775-20

  • Zoro # G8937818


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Width
7.88
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Number of Holes
3
Length
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1775-20
Zoro #
G8937818
UPC #
760724297468
Country of Origin
United States

Dimensions

Width
7.88
Length
7.13
Depth
Faucet: 7-1/8"
Height
2.75
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
4

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Weight
4.65
Tub Spout Reach
6.63
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.