Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2045-20

  • Zoro # G9035784


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3", Spout: 7-1/4"
Connection
1/2" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2045-20
Zoro #
G9035784
UPC #
760724183778
Country of Origin
United States

Dimensions

Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Width
7.88
Height
2
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.63

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Weight
6.2
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.75

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.