Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2405/20

  • Zoro # G9066094


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-5/16", Spout: 7-13/16"
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/20
Zoro #
G9066094
UPC #
760724188858
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Height
2.75
Width
8
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Connection
1/2" NPT
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.05
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
7.38
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.