Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2445/20

  • Zoro # G8980633


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Cross
Material
Solid Brass
Connection
1/2" NPT
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2445/20
Zoro #
G8980633
UPC #
760724197027
Country of Origin
United States

Dimensions

Width
8
Height
2.5
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Length (in)
2.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Type
Cross
Material
Solid Brass
Connection
1/2" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.25
Tub Spout Reach
7.38
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.