Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2455-20

  • Zoro # G9087636


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
7.88
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-20
Zoro #
G9087636
UPC #
760724181163
Country of Origin
United States

Dimensions

Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Length
7.81
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Number of Holes
3
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Weight
5.25
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.