Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2465-20

  • Zoro # G8974017


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Length
8
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-20
Zoro #
G8974017
UPC #
760724187912
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Width
8
Height
3.13
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Connection
1/2" NPT
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Weight
3.65
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
7.69
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.