Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2475-20

  • Zoro # G9091827


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2475-20
Zoro #
G9091827
UPC #
760724197393
Country of Origin
United States

Dimensions

Width
8
Length
8.31
Depth
Spout: 8-5/16"
Height
3.19
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Brass
Number of Handles
2
Mounting Type
Wall
Handle Material
Brass
Connection
1/2" NPT
Number of Holes
3
Weight
4.75
Drain included
No
Handle Included
Yes
Tub Spout Reach
7.69
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.