Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2555-20

  • Zoro # G9060817


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Length
6.88
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2555-20
Zoro #
G9060817
UPC #
760724398172
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Length
6.88
Height
3
Width
8
Handle Length (in)
3.56
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Weight
5.55
Drain included
No
Faucet Material
Brass
Tub Spout Reach
6
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.