Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2565-20

  • Zoro # G9087733


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Depth
Tub Faucet: 9", Lever: 3-1/16"
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-20
Zoro #
G9087733
UPC #
760724450047
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Height
2.13
Length
9
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Mounting Type
Wall
Handle Material
Brass
Weight
6.2
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.