Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2915-20

  • Zoro # G9021066


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-20
Zoro #
G9021066
UPC #
709180084786
Country of Origin
United States

Dimensions

Depth
Handle: 3.42", Spout: 6.71"
Length
8
Height
2.85
Faucet Center Size
8
Handle Length (in)
3.74
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Number of Holes
3
Weight
6.8
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.05
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.