Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2925-20

  • Zoro # G8954855


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Height
4.63
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-20
Zoro #
G8954855
UPC #
760724647867
Country of Origin
United States

Dimensions

Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Width
8
Length
6
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Material
Solid Brass
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Number of Handles
2
Weight
4.4
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
5.56
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.