Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2975-20

  • Zoro # G8940426


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Depth
Handle: 2.87", Spout: 6-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2975-20
Zoro #
G8940426
UPC #
709180061350
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.63
Width
8
Length
7.5
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
6.56
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Stainless Steel, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.