Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-3145-20

  • Zoro # G9031478


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Width
8
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3145-20
Zoro #
G9031478
UPC #
709180065136
Country of Origin
United States

Dimensions

Width
8
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Length
7.92
Handle Length (in)
3.46
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Connection
1/2" NPT
Handle Type
Lever
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Weight
3.06
Faucet Mount
Wall Mounted
Tub Spout Reach
7.27
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Stainless Steel, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.