Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1026-03N

  • Zoro # G9099773


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Material
Solid Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1026-03N
Zoro #
G9099773
UPC #
760724951063
Country of Origin
United States

Dimensions

Length
11.56
Height
7.63
Width
15
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarte Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Weight
5.9
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
9.44
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.