Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1096-03N

  • Zoro # G8942562


product price:  $1,639.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Flow Rate (GPM)
1.8
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1096-03N
Zoro #
G8942562
UPC #
760724962007
Country of Origin
United States

Dimensions

Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Length
11.69
Width
15
Height
7.81
Face Dia.
Spout: 1-5/8"
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Connection
3/4" NPT
Mounting Type
Deck
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Weight
6.1
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
9.44
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.