Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1606/03N

  • Zoro # G9033587


product price:  $1,324.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Length
11.19
Handle Type
Cross
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1606/03N
Zoro #
G9033587
UPC #
760724272090
Country of Origin
United States

Dimensions

Length
11.19
Height
4.63
Width
15
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Connection
3/4" NPT
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Flow Rate (GPM)
1.8
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Weight
12
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.