This item is Discontinued.

Newport Brass Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck 3-1666/03N

Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-1666/03N
  • Zoro # G8971655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1666/03N
Zoro #
G8971655
UPC #
760724285991
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Spout: 11-1/16", Valve: 4-3/8"
Face Dia.
Spout: 1-1/2"
Length
11.06
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Includes
Full Line of Matching Accessories
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
6.6
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.