Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1766-03N

  • Zoro # G8929384


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-03N
Zoro #
G8929384
UPC #
709180143179
Country of Origin
United States

Dimensions

Length
10.63
Width
15
Depth
Lever: 2-3/8"
Height
10.19
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.38

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Number of Holes
3
Weight
6.8
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.