Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2416-03N

  • Zoro # G8943795


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck
Depth
9-1/4"
Handle Material
Brass
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2416-03N
Zoro #
G8943795
UPC #
760724216490
Country of Origin
United States

Dimensions

Depth
9-1/4"
Height
6.5
Length
9.25
Width
2-15/16" (Spout), 2-1/4" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Weight
6.85
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.31

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.