Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2456-03N

  • Zoro # G8931064


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Handle Type
Lever
Number of Holes
3
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-03N
Zoro #
G8931064
UPC #
760724220534
Country of Origin
United States

Dimensions

Length
9.25
Width
2-7/8" (Spout), 2-1/4" (Valve)
Height
6.94
Depth
9-1/4"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
Weight
6.9
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.06
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.