Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2486-03N

  • Zoro # G8962074


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
Mounting Type
Deck
Number of Holes
3
Depth
9.34"
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-03N
Zoro #
G8962074
UPC #
760724371588
Country of Origin
United States

Dimensions

Height
11.5
Depth
9.34"
Length
9.34
Width
1.85" (Spout), 1.85" (Valve)
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
ADA Compliant
No
Handle Material
Brass
Weight
3.7
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.