Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2496-03N

  • Zoro # G9025135


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-03N
Zoro #
G9025135
UPC #
709180290385
Country of Origin
United States

Dimensions

Height
7.13
Depth
8.58"
Width
1-3/4" (Spout), 1.85" (Valve)
Length
8.5
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Mounting Type
Deck
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Weight
4.25
Handle Included
Yes
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.