Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2576-03N

  • Zoro # G8927826


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Connection
3/4" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2576-03N
Zoro #
G8927826
UPC #
760724579465
Country of Origin
United States

Dimensions

Height
7.39
Length
11.15
Depth
11.15"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Connection
3/4" NPT
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
ADA Compliant
No
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
2
Weight
11.95
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.29
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.