Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2916-03N

  • Zoro # G9006357


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Flow Rate (GPM)
1.8
Width
2.93" (Spout), 2.27" (Valve)
Handle Type
Lever
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2916-03N
Zoro #
G9006357
UPC #
709180151785
Country of Origin
United States

Dimensions

Width
2.93" (Spout), 2.27" (Valve)
Depth
10.8"
Height
8
Length
10.8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
No
Handle Material
Brass
Weight
5.95
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.12

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.