Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2976-03N

  • Zoro # G8932805


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
11.98
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-03N
Zoro #
G8932805
UPC #
709180061480
Country of Origin
United States

Dimensions

Height
11.98
Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
11
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.