Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-3106-03N

  • Zoro # G9020707


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Depth
9-5/16"
ADA Compliant
Yes
Connection
3/4" NPT
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3106-03N
Zoro #
G9020707
UPC #
709180106563
Country of Origin
United States

Dimensions

Depth
9-5/16"
Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Weight
3.7
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.