Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-896-03N

  • Zoro # G8950646


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-03N
Zoro #
G8950646
UPC #
760724066149
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.69
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Number of Holes
3
Handle Material
Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Handles
2
Weight
6.05
Drain included
No
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
9.44
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.