Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-926-03N

  • Zoro # G9006515


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Depth
Spout: 11-1/2", Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-03N
Zoro #
G9006515
UPC #
760724257240
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 2-3/8"
Height
6.56
Length
11.5
Width
15
Faucet Connection Size
0.75
Handle Length (in)
2
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Includes
Full Line of Matching Accessories
Handle Type
Cross
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Connection
1/2"-14 NPT
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Weight
5.75
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.