Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-936-03N

  • Zoro # G8987283


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Height
9.75
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-03N
Zoro #
G8987283
UPC #
760724257769
Country of Origin
United States

Dimensions

Height
9.75
Length
13.38
Depth
Spout: 13-7/16", Valve: 2-3/8"
Width
Spout: 2-13/16", Valve: 2-3/8"
Face Dia.
3/4"
Handle Length (in)
2
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Type
Cross
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
ADA Compliant
No
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Weight
5.55
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56
Faucet Mount
Deck Mounted
Faucet Connection
NPT

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.