Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-996-03N

  • Zoro # G9070985


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Width
15
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-03N
Zoro #
G9070985
UPC #
760724087083
Country of Origin
United States

Dimensions

Width
15
Height
12
Depth
Valve: 2-3/8"
Length
9.56
Handle Length (in)
2.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
Yes
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Weight
5.65
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.