Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-1225/03N

  • Zoro # G8940234


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Face Dia.
Spout: 1-1/2"
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/03N
Zoro #
G8940234
UPC #
760724611820
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Width
8
Depth
Spout: 7-9/16", Valve: 2-7/8"
Height
2.81
Length
7.59
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.94

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Handle Type
Cross
Number of Holes
3
Material
Solid Brass
Weight
4.65
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.