Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-1505-03N

  • Zoro # G9072744


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
4.63
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-03N
Zoro #
G9072744
UPC #
709180027561
Country of Origin
United States

Dimensions

Height
4.63
Length
7
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Face Dia.
Spout: 7/8"
Handle Length (in)
3.69
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Lever Handles
Connection
1/2" NPT
Number of Handles
2
ADA Compliant
No
Handle Material
Brass
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Type
Lever
Weight
4.6
Drain included
No
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.